Motion
333-1766-OR/4X
ANSI Type R Class 3 Value Black Bottom Bomber Jacket with Zip-Out Fleece Liner
MI ITEM #10875122
MFR #333-1766-OR/4X
List Price$96.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value Black Bottom Bomber Jacket with Zip-Out Fleece Liner
MI ITEM #10875122
MFR #333-1766-OR/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.13/each for your price

Overview

Mfr description
333-1766-OR/4X ANSI TYPE R CLASS 3
  • Durable waterproof polyester outer shell with taped seams
  • Black trim helps conceal dirt
  • Removable black fleece liner
  • Black knit waist band and cuff
  • 2" silver reflective tape
  • Detachable hideaway hood
  • Black collar
  • 2 mic tabs
  • 5 pockets with radio and pen pockets
  • Available in hi-vis lime yellow and hi-vis orange
  • M-6X

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Color
    Hi-Vis Orange
  • Material
    616314119019
  • Number Of Pockets
    8
  • ANSI Class
    R3
  • Length
    63 cm
  • Manufacturer Upc Number
    616314119019
  • Description
    Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Closure Type
    Zipper
  • UPC_NO
    616314119019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text