Motion
333-1770-OR/4X
ANSI Type R Class 3 Rip Stop Premium Plus Bomber Jacket with Zip-Out Fleece Liner and "D" Ring Access
MI ITEM #10875127
MFR #333-1770-OR/4X
List Price$124.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Rip Stop Premium Plus Bomber Jacket with Zip-Out Fleece Liner and "D" Ring Access
MI ITEM #10875127
MFR #333-1770-OR/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$124.58/each for your price

Overview

Mfr description
333-1770-OR/4X ANSI TYPE R CLASS 3 RIP
  • Rip Stop polyester 300 D. coated waterproof outer shell with taped seams
  • Double front storm flap zipper closure
  • Removeable black 280g fleece liner
  • Water tight "D" ring access
  • I.D. pocket and radio/cell pocket
  • Mic tabs with reinforced stitching
  • Pen pockets on the sleeve
  • Detachable hideaway hood
  • Adjustable elastic cuffs and elastic waist
  • Inner liner pockets for keeping items out of the elements
  • Waterproof rating 2000+mm

Specifications

  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Color
    Hi-Vis Orange
  • Material
    616314146961
  • ANSI Class
    R3
  • Length
    63 cm
  • Manufacturer Upc Number
    616314146961
  • Description
    Designed with a ripstop pattern and coated waterproof outer shell making it resistant to tearing and ripping. Add a removable fleece liner, water tight D-Ring access and multiple internal and external pockets to make it the perfect jacket for any job site. Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Additional Details
    Designed with a ripstop pattern and coated waterproof outer shell making it resistant to tearing and ripping. Add a removable fleece liner, water tight D-Ring access and multiple internal and external pockets to make it the perfect jacket for any job site.
  • Closure Type
    Zipper
  • UPC_NO
    616314146961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought