Motion
333-1770-OR/5X
ANSI Type R Class 3 Rip Stop Premium Plus Bomber Jacket with Zip-Out Fleece Liner and "D" Ring Access
MI ITEM #10875128
MFR #333-1770-OR/5X
Price$127.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Rip Stop Premium Plus Bomber Jacket with Zip-Out Fleece Liner and "D" Ring Access
MI ITEM #10875128
MFR #333-1770-OR/5X

Mfr description
333-1770-OR/5X ANSI TYPE R CLASS 3 RIP
  • Rip Stop polyester 300 D. coated waterproof outer shell with taped seams
  • Double front storm flap zipper closure
  • Removeable black 280g fleece liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.08/each

Specifications

Dimensions

  • Length
    63 cm

Details

  • Additional Details
    Designed with a ripstop pattern and coated waterproof outer shell making it resistant to tearing and ripping. Add a removable fleece liner, water tight D-Ring access and multiple internal and external pockets to make it the perfect jacket for any job site.
  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Orange
  • Description
    Designed with a ripstop pattern and coated waterproof outer shell making it resistant to tearing and ripping. Add a removable fleece liner, water tight D-Ring access and multiple internal and external pockets to make it the perfect jacket for any job site. Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314146978
  • Material
    616314146978
  • UPC_NO
    616314146978

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)