Motion
333-1772-OR/2X
3 in 1 Class 3 Ripstop Two Tone Jacket with Removable Grid Fleece Inner Jacket
MI ITEM #10875136
MFR #333-1772-OR/2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 in 1 Class 3 Ripstop Two Tone Jacket with Removable Grid Fleece Inner Jacket
MI ITEM #10875136
MFR #333-1772-OR/2X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper & Snap
  • Color
    Hi-Vis Orange
  • Description
    3-in-1 Class 3 Ripstop Two-Tone Jacket with Removable Grid Fleece Inner Jacket
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Manufacturer Upc Number
    616314330254
  • Material
    616314330254

Overview

Mfr description
333-1772-OR/2X 3-IN-1 CLASS 3 RIPSTOP
  • ANSI 107 Type R Class 3
  • 150 D. Rip Stop PU Coated Waterproof Shell
  • Adjustable Waist with Drop Tail
  • ID, Zippered Tablet, Radio/Cell and Zippered Side Pockets
  • Storm Flap with Zipper Closure
  • Removable Adjustable Hood
  • Mic Tabs
  • Black Grid Fleece Removable Inner Jacket with 3 Pockets
  • Adjustable Waist and Elastic Cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought