Specifications
Dimensions
- Size5XL
Details
- ColorHi-Vis Yellow
- DescriptionIdeal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.
- Manufacturer Upc Number616314334573
Overview
Mfr description
333-1772-LY/5X
- ANSI 107 Type R Class 3
- 150 D. Rip Stop PU Coated Waterproof Shell
- Adjustable Waist with Drop Tail
- ID, Zippered Tablet, Radio/Cell and Zippered Side Pockets
- Storm Flap with Zipper Closure
- Removable Adjustable Hood
- Mic Tabs
- Black Grid Fleece Removable Inner Jacket with 3 Pockets
- Adjustable Waist and Elastic Cuff