Motion
333-WBOR-4X
ANSI Type R Class 3 Classic Wind Breaker
Mi Item #10875153
MFR #333-WBOR-4X
Price$48.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Classic Wind Breaker
Mi Item #10875153
MFR #333-WBOR-4X

Mfr description
333-WBOR-4X ANSI TYPE R CLASS 3 CLASSIC
  • Lightweight polyester shell with nylon taffeta lining
  • Convenient snap front closure
  • Front slash pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.66/each

Specifications

Dimensions

  • Length
    71 cm

Details

  • ANSI Class
    R3
  • Closure Type
    Snap
  • Color
    Hi-Vis Orange
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314089756
  • Material
    616314089756
  • Number Of Pockets
    2
  • UPC_NO
    616314089756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)