Motion
33-425LY/XS
Hi-Vis Seamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #10875161
MFR #33-425LY/XS
List Price$3.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit Polyester Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #10875161
MFR #33-425LY/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.86/pr for your price

Overview

Mfr description
33-425LY/XS HI-VIS SEAMLESS KNIT
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Hi-Vis coloring makes this product very easy to see
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Pair packed for ease of distribution

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Polyester
  • Cuff Type
    Knit Wrist
  • Reflective Or High Visibility
    High-Visibility
  • Application
    • Thin Coating, Good Grip for High Dexterity Handling • Small Parts Handling • Maintenance and Repair Operations • Quality Control and Inspection
  • Color
    Hi-Vis Yellow
  • Grip Pattern
    Flat
  • Coating Material
    Polyurethane
  • Length
  • Liner Material
    Nylon
  • Knit Gauge
    13
  • Manufacturer Upc Number
    616314092176
  • Description
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • EN388
    3131
  • Spec Sheet
  • Additional Details
    Used in electronic and computer assembly, quality control, inspection and general assembly.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314092176
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought