Motion
34-300/M
Seamless Knit Polyester Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - 13 Gauge
MI ITEM #10875187
MFR #34-300/M
List Price$2.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - 13 Gauge
MI ITEM #10875187
MFR #34-300/M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2.53/pr for your price

Overview

Mfr description
34-300/M SEAMLESS KNIT POLYESTER GLOVE
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Breathable back for comfort

Specifications

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • UPC_NO
    616314214165
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Gray
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Glove Size
    M or Size 8
  • Grip Pattern
    MicroSurface
  • Knit Gauge
    13
  • Length
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    616314214165
  • Material Type
    Knit Gloves - Coated
  • Size
    M
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought