Motion
343-1750-OR/S
ANSI Type R Class 3 Black Bottom Coat with Built-in Quilted Insulation
MI ITEM #10875189
MFR #343-1750-OR/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Black Bottom Coat with Built-in Quilted Insulation
MI ITEM #10875189
MFR #343-1750-OR/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
343-1750-OR/S ANSI TYPE R CLASS 3 BLK
  • Durable waterproof 300D polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" silver reflective tape
  • Hideaway hood
  • Tablet pocket accessible from outside
  • Waterproof zippered chest pocket
  • Radio pocket
  • Mic tabs

Specifications

  • Garment Type
    Coats
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Color
    Hi-Vis Orange
  • Material
    616314258916
  • ANSI Class
    R3
  • Length
    72 cm
  • Manufacturer Upc Number
    616314258916
  • Description
    ANSI Type R Class 3 Black Bottom Coat with Built-in Quilted Insulation
  • Closure Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text