Specifications
Dimensions
- Length72 cm
Details
- ANSI ClassR3
- Closure TypeSnap
- ColorHi-Vis Orange
- DescriptionANSI Type R Class 3 Black Bottom Coat with Built-in Quilted Insulation
- Garment TypeCoats
- High VisibilityYes
- Hood TypeAttached
- Manufacturer Upc Number616314258923
- Material616314258923
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)