Specifications
Dimensions
- Length72 cm
Details
- ANSI ClassR3
- Closure TypeSnap
- ColorHi-Vis Orange
- DescriptionANSI Type R Class 3 Black Bottom Coat with Built-in Quilted Insulation
- Garment TypeCoats
- High VisibilityYes
- Hood TypeAttached
- Manufacturer Upc Number616314258909
- Material616314258909
Overview
Mfr description
343-1750-OR/L ANSI TYPE R CLASS 3 BLK
- Durable waterproof 300D polyester shell with taped seams
- Built-in quilted high loft polyfil insulation
- 2" silver reflective tape
- Hideaway hood
- Tablet pocket accessible from outside
- Waterproof zippered chest pocket
- Radio pocket
- Mic tabs