Motion
343-1750-OR/2X
ANSI Type R Class 3 Black Bottom Coat with Built-in Quilted Insulation
Mi Item #10875193
MFR #343-1750-OR/2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Black Bottom Coat with Built-in Quilted Insulation
Mi Item #10875193
MFR #343-1750-OR/2X

Mfr description
343-1750-OR/2X ANSI TYPE R CLASS 3 BLK
  • Durable waterproof 300D polyester shell with taped seams
  • Built-in quilted high loft polyfil insulation
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 cm

Details

  • ANSI Class
    R3
  • Closure Type
    Snap
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 3 Black Bottom Coat with Built-in Quilted Insulation
  • Garment Type
    Coats
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Manufacturer Upc Number
    616314258947
  • Material
    616314258947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)