Motion
343-1756-OR/5X
ANSI Type R Class 3 7-in-1 All Conditions Coat with Inner Jacket and Vest Combination
MI ITEM #10875206
MFR #343-1756-OR/5X
List Price$202.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 7-in-1 All Conditions Coat with Inner Jacket and Vest Combination
MI ITEM #10875206
MFR #343-1756-OR/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.71/each for your price

Overview

Mfr description
343-1756-OR/5X ANSI TYPE R CLASS 3
  • ANSI/ISEA 107 Class 3 All Conditions Coat
  • Durable waterproof polyester with taped seams
  • Lined with polyester mesh and smooth taffeta nylon
  • High fleece lined collar with rollaway hood
  • Built in adjustable elastic cord at waist
  • Heavy duty zipper closure with storm flap additionally secured with snaps
  • 2" 3M Scotchlite silver reflective material
  • Hook and loop adjustable cuffs
  • Radio pockets with plastic loop attachment
  • Vinyl ID pocket
  • 2 lower flap pockets with side handwarmer access
  • Internal upper pen pockets and zippered hideaway pocket
  • Internal lower pocket with hook and loop tab closure
  • ANSI/ISEA 107 Class 2 Inner Reversible Jacket/Vest
  • Durable water resistant polyester shell
  • Quilted with polyfil insulation
  • ANSI Type R Class 2 inner jacket is fully reversible to black
  • Lined collar for added comfort
  • Zipper closure for easy on and off
  • 2" silver reflective tape
  • Knit cuffs
  • Radio pocket with plastic loop attachment
  • Vinyl ID pocket
  • 2 slash pockets

Specifications

  • Garment Type
    Coats
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Color
    Hi-Vis Orange
  • Material
    616314082191
  • ANSI Class
    R3
  • Length
    75 cm
  • Manufacturer Upc Number
    616314082191
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Closure Type
    Zipper
  • UPC_NO
    616314082191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text