Motion
34-400/XS
Seamless Knit Nylon Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - 18 Gauge
MI ITEM #10875209
MFR #34-400/XS
List Price$5.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - 18 Gauge
MI ITEM #10875209
MFR #34-400/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.86/pr for your price

Overview

Mfr description
34-400/XS SEAMLESS KNIT NYLON GLOVE
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Ultra-lightweight, breathable glove shell
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Cuff Type
    Knit Wrist
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Color
    Green
  • Grip Pattern
    MicroSurface
  • Coating Material
    Nitrile
  • Length
  • Liner Material
    Nylon
  • Knit Gauge
    18
  • Manufacturer Upc Number
    616314092244
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • EN388
    4111
  • Spec Sheet
  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314092244
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought