Motion
34-800V/XXS
Nitrile Foam Coated Glove by Atg - XXS or Size 5 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #10875258
MFR #34-800V/XXS
Price$7.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Foam Coated Glove by Atg - XXS or Size 5 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #10875258
MFR #34-800V/XXS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.35/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Length  
    50 cm
  • Men'S Size
    2XS
  • Size
    XXS

Details

  • Additional Details
    Nitrile Foam on a Seamless Nylon Liner. Designed for general purpose handling in oily and dirty conditions.
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, Manufacturing, Assembly
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Nitrile Foam on a Seamless Nylon Liner. Designed for general purpose handling in oily and dirty conditions.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    4131
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Industry Use
    Maintenance, Manufacturing, Assembly
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    34-800 V/XXS
  • Manufacturer Upc Number
    616314208324
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Maxifoam Premium
  • Protection Type
    Abrasion, General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    MaxiFoam
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314208324

Overview

Mfr description
34-800V/XXS SEAMLESS KNIT NYLON GLOVE
  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • Surface of the glove designed to "channel" oil away to give a better grip
  • Light coating gives improved flexibility and dexterity
  • Minimal strikethrough reduces irritation and increases comfort levels
  • Designed to produce minimal lint and dust
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • Complies with FDA food handling requirements 21 CFR, Part 177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought