Motion
34-846T/XXL
Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Full Hand - Micro Dot Palm - Touchscreen Compatible
MI ITEM #10875278
MFR #34-846T/XXL
List Price$9.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Full Hand - Micro Dot Palm - Touchscreen Compatible
MI ITEM #10875278
MFR #34-846T/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.82/pr for your price

Overview

Mfr description
34-846T/XXL SEAMLESS KNIT NYLON GLOVE
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full Hand
  • Lining Material
    Lycra, Nylon
  • Cuff Type
    Knit Wrist
  • Application
    • Maximum Breathability, Comfort and Durability • Handling, Assembly and Sorting of Small Parts and Materials • Finishing and Parts Inspection
  • Color
    Gray
  • Grip Pattern
    MicroFoam
  • Coating Material
    Nitrile
  • Length
  • Liner Material
    Lycra Nylon
  • Knit Gauge
    15
  • Manufacturer Upc Number
    616314173783
  • Description
    Designed and developed as a breathable glove, MaxiFlex® Endurance™ incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.
  • EN388
    4131
  • Spec Sheet
  • Additional Details
    Designed and developed as a breathable glove, MaxiFlex® Endurance™ incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314173783
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought