Motion
34-8743FY/XXL
Glove for Cut Protection by Atg - Size XXL or Size 11, ANSI Cut Level Level 2, Cut Resistant Gloves
MI ITEM #10875282
MFR #34-8743FY/XXL
Price$18.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove for Cut Protection by Atg - Size XXL or Size 11, ANSI Cut Level Level 2, Cut Resistant Gloves
MI ITEM #10875282
MFR #34-8743FY/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.86/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    50 cm
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Assembly and Sorting, Finishing and Parts Inspection, Handling, Industrial Applications, Mechanical Equipment Maintenance and Repair, Precision Construction Jobs
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    MicroFoam Nitrile
  • Color
    Hi-Vis Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    Sri Lanka
  • Cuff Type
    Knit Wrist
  • Description
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    B
  • EN388
    4331
  • Features
    360° breathability, Consistent liner penetration, Form, fit and feel, Innovative fibres, Latest Knitting technology, Laundered prior to final packaging, Oeko-Tex certified, Optimized grip, REACH compliant, Reinforcement between the Thumb and foreFinger, Silicone Free, Skin Health Alliance accredited
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Micro-Cup
  • Grip Type
    MicroFoam
  • Group & Class
    A2
  • Knit Gauge
    15
  • Liner Material
    Engineered Yarn
  • Liner/Shell Material
    Engineered Yarn
  • Manufacturer Catalog Number
    34-8743FY/XXL
  • Manufacturer Upc Number
    616314184420
  • Material
    Engineered Yarn
  • Material Type
    Engineered Yarn
  • Other Standards Met
    Oeko-Tex, REACH, Skin Health Alliance
  • Product Line
    MaxiFlex CutTM
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    MaxiFlex CutTM
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314184420

Overview

Mfr description
34-8743FY/XXL
  • Innovative fibres;Reinforcement between the Thumb and foreFinger;360° breathability;Form, fit and feel;Latest Knitting technology;Consistent liner penetration;Optimized grip;REACH compliant;Laundered prior to final packaging;Oeko-Tex certified;Skin Health Alliance accredited;Silicone Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought