Motion
34-8743V/XS
Glove for Cut Protection by Atg - Size XS or Size 6, ANSI Cut Level Level 2, Cut Resistant Gloves
MI ITEM #10875286
MFR #34-8743V/XS
Price$15.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove for Cut Protection by Atg - Size XS or Size 6, ANSI Cut Level Level 2, Cut Resistant Gloves
MI ITEM #10875286
MFR #34-8743V/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.30/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    50 cm
  • Men'S Size
    XS
  • Size
    XS

Details

  • Additional Details
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Ansi Isea Tear Resistance Level
    Level 3
  • Applications
    Assembly and Sorting, Finishing and Parts Inspection, Handling, Industrial Applications, Mechanical Equipment Maintenance and Repair, Precision Construction Jobs
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Engineered Yarn with Nitrile Coating
  • Coating Style
    MicroFoam Nitrile
  • Color
    Green
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Country of Origin
    Sri Lanka
  • Cuff Type
    Knit Wrist
  • Description
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking us to make a cut resistant MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So we did. Here it is. We call it MaxiFlex® Cut™.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    B
  • EN388
    4331
  • Features
    Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Group & Class
    A2
  • Knit Gauge
    15
  • Latex Free
    Yes
  • Liner Material
    Engineered Yarn
  • Liner/Shell Material
    Engineered Yarn
  • Manufacturer Catalog Number
    34-8743V
  • Manufacturer Upc Number
    616314211331
  • Material
    Engineered Yarn
  • Material Type
    Engineered Yarn
  • Other Standards Met
    FDA food handling requirements 21 CFR, Oeko-Tex certified, Part 177, REACH Compliant
  • Product Line
    MaxiFlex CutTM
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    MaxiFlex CutTM
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314211331
  • Vending Pack
    Yes

Overview

Mfr description
34-8743V/XS SEAMLESS KNIT ENGINEERED
  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Innovative fibres - we source our base ingredients to develop our own unique high performance yarns and fibres that offer cut protection whilst maintaining high levels of comfort
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Complies with FDA food handling requirements 21 CFR, Part 177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought