Motion
34-874T/XXL
Seamless Knit Nylon / Elastane Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers - Tagged
MI ITEM #10875296
MFR #34-874T/XXL
List Price$7.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon / Elastane Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers - Tagged
MI ITEM #10875296
MFR #34-874T/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.93/pr for your price

Overview

Mfr description
34-874T/XXL SEAMLESS KNIT
  • Pair tagged with triangle eyelet for easy showroom display
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-874V)

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Elastane, Nylon
  • Cuff Type
    Knit Wrist
  • Application
    • Maximum Breathability, Comfort and Durability • Handling, Assembly and Sorting of Small Parts and Materials • Finishing and Parts Inspection
  • Color
    Grey
  • Grip Pattern
    MicroFoam
  • Coating Material
    Nitrile
  • Length
  • Liner Material
    Nylon Elastane
  • Knit Gauge
    15
  • Manufacturer Upc Number
    616314121593
  • Description
    Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments.
  • EN388
    431
  • Additional Details
    Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314121593
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text