Motion
34-900V/XS
Foam Nitrile Coated Knit Glove - XS or Size 6 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #10875307
MFR #34-900V/XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foam Nitrile Coated Knit Glove - XS or Size 6 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
MI ITEM #10875307
MFR #34-900V/XS

Mfr description
34-900V/XS SEAMLESS KNIT NYLON GLOVE
  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    7.0000 in, 20.0 cm
  • Men'S Size
    XS
  • Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Used in applications which require a high degree of dexterity and sensitivity. Ideal for handling small oily parts and components, general assembly, machining, micro-engineering, automotive components, painting, horticulture and maintenance.
  • Anti Slip Grip
    Yes
  • Application
    General Assembly, Micro-engineering, Automotive, Painting, Horticulture
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    Grey
  • Cuff Style
    Continuous Knit
  • Cuff Type
    Knit Wrist
  • Cut
    Level 1
  • Description
    Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers - Vend-Ready
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Light Duty
  • EN388
    3121
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Includes
    Vending Ready Packaging
  • Industry Use
    General Assembly, Micro-engineering, Automotive, Painting, Horticulture
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Machine Washable
  • Liner Color
    Graphite
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    34-900 V/XS
  • Manufacturer Upc Number
    616314208379
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    Lite Maxifoam
  • Protection Type
    Abrasion, Cut, Tear, Puncture
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    MaxiFoam
  • Spec Sheet
  • Standards Met
    EN 388, 21 CFR, 170-199 , CFIA Approved
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314208379

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)