Overview
Mfr description
34-MP155/L
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- PolyKor® blended shell with X7™ technology offers very high cut resistance and durability with ultra-thin liners
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy awat from the bone, without sacificing dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorBlack
- Coating MaterialFoam Nitrile
- Length
- Liner MaterialNylon
- Knit Gauge15
- Manufacturer Upc Number616314266980
- DescriptionIdeal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
- EN3884121
- Spec Sheet
- Description KeywordSeamlessGlove Coated
- UPC_NO616314266980
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data