Motion
34-MP155/XXL
Seamless Knit Nylon Glove with Impact Protection and Nitrile Coated Foam Grip on Palm & Fingers
Mi Item #10875320
MFR #34-MP155/XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove with Impact Protection and Nitrile Coated Foam Grip on Palm & Fingers
Mi Item #10875320
MFR #34-MP155/XXL

Mfr description
34-MP155/XXL
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • PolyKor® blended shell with X7™ technology offers very high cut resistance and durability with ultra-thin liners
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    50 cm
  • Size
    2XL

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    4121
  • Knit Gauge
    15
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    616314267000
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    616314267000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)