Motion
350-RANGER
Ranger Hat
MI ITEM #10875321
MFR #350-RANGER
List Price$11.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ranger Hat
MI ITEM #10875321
MFR #350-RANGER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.24/each for your price

Overview

Mfr description
350-RANGER RANGER HAT
  • Hi-Visibility ranger style hat, hi-vis yellow, contrast reflective tape
  • ANSI Compliant materials
  • Full brim lightweight hat with mesh crown keeps head ventilated and cool
  • Reflective piping around brim
  • Drawstring to secure in place
  • One size fits most sizing

Specifications

  • Description
    Ranger Hat
  • Closure Type
    Drawstring
  • Color
    Hi-Vis Yellow
  • Width
    33 cm
  • Length
    37 cm
  • Colors
    Hi-Vis Yellow
  • UPC_NO
    616314073342
  • Description Keyword
    Sun Protection
  • Manufacturer Upc Number
    616314073342
  • High Visibility
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text