Motion
3518BNS/XL
SBP Light Blue Shoe Cover - Non Skid
MI ITEM #10875322
MFR #3518BNS/XL
Your Price$41.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBP Light Blue Shoe Cover - Non Skid
MI ITEM #10875322
MFR #3518BNS/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.96/each(List $48.25)

Overview

Mfr description
3518BNS/XL SBP LIGHT BLUE SHOE COVER
  • Spunbond Polypropylene shoe covers offers lightweight protection against dry particulates
  • Non skid surface on bottom of sole to reduce slipping
  • Roomy construction to fit most shoe sizes
  • Elastic band at top of shoe to keep dirt off or on the shoe
  • One time use product

Specifications

  • Color
    Blue
  • Ankle Closure
    Elastic
  • Closure Type
    Elastic
  • Seam Type
    Serged
  • Additional Details
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in manufacturing, pharmaceuticals, cleaning, construction, medical and food processing.
  • Description
    Spunbound Polypropylene offers lightweight protection against dry particulates, keeping dirt and debris offs the body. Good for use in manufacturing, pharmaceuticals, cleaning, construction, medical and food processing.
  • Garment Type
    Shoe Covers
  • Manufacturer Upc Number
    662909026217
  • Fabric Type
    Spunbond Polypropylene
  • UPC_NO
    662909026217
  • Features
    Spunbond Polypropylene shoe covers offers lightweight protection against dry particulates
  • Height
    30.988 cm
  • Length
    29.9974 cm
  • Seam
    Serged
  • Weight
    2 kg
  • Width
    11.9888 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text