Motion
353-1000OR-S/M
Hi-visibility Polyester/pu - S-M Size, Hi-Vis Orange Color, Attached Hood
Mi Item #10875326
MFR #353-1000OR-S/M
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Polyester/pu - S-M Size, Hi-Vis Orange Color, Attached Hood
Mi Item #10875326
MFR #353-1000OR-S/M

Mfr description
353-1000OR-S/M ANSI TYPE R CLASS 3
  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap
  • Elastic waist pant with snap adjustable cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.70/each

Specifications

Dimensions

  • Size
    S-M

Details

  • Closure Type
    Zipper
  • Color
    Hi-Vis Orange
  • Garment Type
    Rain Suit
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)