Motion
353-1048-OR/XL
Hi-visibility Polyester/pu - XL, Hi-Vis Orange, Polyester, Zipper Closure
Mi Item #10875329
MFR #353-1048-OR/XL
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Polyester/pu - XL, Hi-Vis Orange, Polyester, Zipper Closure
Mi Item #10875329
MFR #353-1048-OR/XL

Mfr description
353-1048-OR/XL ANSI TYPE R CLASS 3
  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap with snaps
  • Side access pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Height
    39 cm
  • Length
    47 cm
  • Size
    XL
  • Weight
    19.5 kg
  • Width
    36 cm

Details

  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Orange
  • Construction Description
    Water Resistant
  • Description
    Ideal for emergency response, traffic safety, survey crew, and roadway workers.
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Coat
  • Garment Use
    Agriculture, Municipal, Plant Maintenance, Railyard, Road Work, Shipyards
  • Group & Class
    Class 3 Type R
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Includes
    Stowable Hood
  • Manufacturer Upc Number
    616314199417
  • Material
    Polyester
  • Number Of Pockets
    3
  • Pattern
    Solid
  • Product Line
    Viz
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Viz
  • UPC_NO
    616314199417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)