Motion
353-1048-OR/2X
ANSI Type R Class 3 Value All Purpose 48" Raincoat
Mi Item #10875330
MFR #353-1048-OR/2X
Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value All Purpose 48" Raincoat
Mi Item #10875330
MFR #353-1048-OR/2X

Mfr description
353-1048-OR/2X ANSI TYPE R CLASS 3
  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap with snaps
  • Side access pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.86/each

Specifications

Dimensions

  • Size
    2XL

Details

  • Closure Type
    Zipper
  • Color
    Hi-Vis Orange
  • High Visibility
    Yes
  • Hood Type
    Detachable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)