Motion
353-1048-OR/5X
ANSI Type R Class 3 Value All Purpose 48" Raincoat
MI ITEM #10875334
MFR #353-1048-OR/5X
List Price$56.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value All Purpose 48" Raincoat
MI ITEM #10875334
MFR #353-1048-OR/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.23/each for your price

Overview

Mfr description
353-1048-OR/5X ANSI TYPE R CLASS 3
  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap with snaps
  • Side access pockets
  • Concealable hood for extra protection
  • Badge holder

Specifications

  • Garment Type
    5XL
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Color
    Hi-Vis Orange
  • Size
    5
  • Number Of Pockets
    3
  • Length
    47 cm
  • Description
    Ideal for emergency response, traffic safety, survey crew, and roadway workers.
  • ANSI Class
    R3
  • Manufacturer Upc Number
    616314199455
  • UPC_NO
    616314199455
  • Weight
    19.5 kg
  • Width
    36 cm
  • Height
    39 cm
  • Construction Description
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text