Motion
353-1200OR-L/XL
Hi-visibility Polyester/pu - L-XL, Hi-Vis Orange, Polyester, Zipper Closure
Mi Item #10875338
MFR #353-1200OR-L/XL
Price$71.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Polyester/pu - L-XL, Hi-Vis Orange, Polyester, Zipper Closure
Mi Item #10875338
MFR #353-1200OR-L/XL

Mfr description
353-1200OR-L/XL ANSI TYPE R CLASS 3
  • Waterproof breathable lightweight 150 D ripstop outer shell with PU coating
  • Black bottom and cuffs to help hide dirt
  • Extends below the waist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.00/each

Specifications

Dimensions

  • Height
    28 cm
  • Length
    60 cm
  • Size
    L-XL
  • Weight
    12 kg
  • Width
    40 cm

Details

  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Orange
  • Construction Description
    Black Bottom Water Repellent Double Storm Flap
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
  • Flame Resistant
    No
  • Front Closure
    Zipper
  • Garment Type
    Jacket
  • Garment Use
    Agriculture, Municipal, Plant Maintenance, Railyard, Road Work, Shipyards
  • Group & Class
    Class 3 Type R
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Includes
    Stowable Hood
  • Manufacturer Upc Number
    616314259487
  • Material
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Color Block
  • Product Line
    Viz
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Viz
  • UPC_NO
    616314259487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)