Motion
353-1200OR-S/M
ANSI Type R Class 3 Value All Purpose Waterproof Jacket with Black Bottom
MI ITEM #10875339
MFR #353-1200OR-S/M
Price$71.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Value All Purpose Waterproof Jacket with Black Bottom
MI ITEM #10875339
MFR #353-1200OR-S/M

Mfr description
353-1200OR-S/M ANSI TYPE R CLASS 3
  • Waterproof breathable lightweight 150 D ripstop outer shell with PU coating
  • Black bottom and cuffs to help hide dirt
  • Extends below the waist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.00/each

Specifications

Dimensions

  • Height
    28 cm
  • Length
    60 cm
  • Size
    S-M
  • Weight
    12 kg
  • Width
    40 cm

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Orange
  • Construction Description
    Black Bottom Water Repellent Double Storm Flap
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
  • Garment Type
    S-M
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314259494
  • UPC_NO
    616314259494

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)