Motion
353-1200LY-4X/5X

PIP PROTECTIVE IND.PROD.
353-1200LY-4X/5X

ANSI Type R Class 3 Value All Purpose Waterproof Jacket with Black Bottom
MI ITEM #10875341
MFR #353-1200LY-4X/5X
Your Price$61.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
353-1200LY-4X/5X

ANSI Type R Class 3 Value All Purpose Waterproof Jacket with Black Bottom
MI ITEM #10875341
MFR #353-1200LY-4X/5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.74/each(List $71.00)

Overview

Mfr description
353-1200LY-4X/5X ANSI TYPE R CLASS 3
  • Waterproof breathable lightweight 150 D ripstop outer shell with PU coating
  • Black bottom and cuffs to help hide dirt
  • Extends below the waist
  • Adjustable, hideaway hood for extra protection
  • 2 lower pockets
  • 1 inside upper chest pocket
  • Mic tabs

Specifications

  • Garment Type
    4XL-5XL
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Color
    Hi-Vis Yellow
  • Size
    4XL-5
  • Length
    60 cm
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
  • ANSI Class
    R3
  • Manufacturer Upc Number
    616314259470
  • UPC_NO
    616314259470
  • Weight
    12 kg
  • Width
    40 cm
  • Height
    28 cm
  • Construction Description
    Black Bottom Water Repellent Double Storm Flap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text