Motion
353-1202OR-S/M
Hi-visibility Polyester/pu - S-M Size, Hi-Vis Orange Color
Mi Item #10875347
MFR #353-1202OR-S/M
Price$54.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Polyester/pu - S-M Size, Hi-Vis Orange Color
Mi Item #10875347
MFR #353-1202OR-S/M

Mfr description
353-1202OR-S/M ANSI CLASS E VALUE ALL
  • Waterproof 150D Lightweight Ripstop Shell with PU coating
  • Black bottom with snap adjustments and zippered gusset for easy on and off
  • Removable suspenders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.77/each

Specifications

Dimensions

  • Size
    S-M

Details

  • Closure Type
    Drawstring
  • Color
    Hi-Vis Orange
  • Garment Type
    Pants
  • High Visibility
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)