Motion
353-1202LY-2X/3X

PIP PROTECTIVE IND.PROD.
353-1202LY-2X/3X

ANSI Class E Value All Purpose Waterproof Pants with Black Bottoms
Mi Item #10875348
MFR #353-1202LY-2X/3X
Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
353-1202LY-2X/3X

ANSI Class E Value All Purpose Waterproof Pants with Black Bottoms
Mi Item #10875348
MFR #353-1202LY-2X/3X

Mfr description
353-1202LY-2X/3X ANSI CLASS E VALUE ALL
  • Waterproof 150D Lightweight Ripstop Shell with PU coating
  • Black bottom with snap adjustments and zippered gusset for easy on and off
  • Removable suspenders
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.62/each

Specifications

Dimensions

  • Height
    40 cm
  • Length
    40 cm
  • Size
    2XL-3
  • Weight
    10 kg
  • Width
    30 cm

Details

  • Color
    Hi-Vis Yellow
  • Construction Description
    Black Bottom Water Repellent
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
  • Garment Type
    2XL-3XL
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314259548
  • UPC_NO
    616314259548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)