Motion
353-1202LY-L/XL
ANSI Class E Value All Purpose Waterproof Pants with Black Bottoms
MI ITEM #10875350
MFR #353-1202LY-L/XL
Your Price$47.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class E Value All Purpose Waterproof Pants with Black Bottoms
MI ITEM #10875350
MFR #353-1202LY-L/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.62/each(List $54.77)

Overview

Mfr description
353-1202LY-L/XL ANSI CLASS E VALUE ALL
  • Waterproof 150D Lightweight Ripstop Shell with PU coating
  • Black bottom with snap adjustments and zippered gusset for easy on and off
  • Removable suspenders
  • Pass through pockets with front opening.
  • Elastic waist with drawstring

Specifications

  • Garment Type
    L-XL
  • High Visibility
    Yes
  • Color
    Hi-Vis Yellow
  • Size
    L-XL
  • Length
    40 cm
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
  • Manufacturer Upc Number
    616314259524
  • UPC_NO
    616314259524
  • Weight
    10 kg
  • Width
    30 cm
  • Height
    40 cm
  • Construction Description
    Black Bottom Water Repellent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought