Motion
353-2000-OR/XL
ANSI Type R Class 3 Heavy Duty Waterproof Breathable Jacket
MI ITEM #10875355
MFR #353-2000-OR/XL
Price$104.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Heavy Duty Waterproof Breathable Jacket
MI ITEM #10875355
MFR #353-2000-OR/XL

Mfr description
353-2000-OR/XL ANSI TYPE R CLASS 3
  • Waterproof breathable heavy duty 300 D 100% polyester outer shell
  • 3M Scotchlite reflective material
  • Fully adjustable hood accommodates hard hat
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.60/each

Specifications

Dimensions

  • Height
    25 cm
  • Length
    80 cm
  • Size
    XL
  • Weight
    14 kg
  • Width
    40 cm

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Orange
  • Construction Description
    D Ring Access Water Resistant
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    XL
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314199226
  • Number Of Pockets
    5
  • UPC_NO
    616314199226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)