Motion
353-2001-OR/M
ANSI Class E Heavy Duty Waterproof Breathable Bib
MI ITEM #10875363
MFR #353-2001-OR/M
List Price$74.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class E Heavy Duty Waterproof Breathable Bib
MI ITEM #10875363
MFR #353-2001-OR/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.97/each for your price

Overview

Mfr description
353-2001-OR/M ANSI CLASS E HEAVY DUTY
  • Waterproof breathable heavy duty 300 D 100% polyester shell
  • 3M Scotchlite reflective material
  • High-backed design
  • Front fly opening with snap
  • Front chest security pocket
  • Adjustable cuffs

Specifications

  • Garment Type
    M
  • High Visibility
    Yes
  • Color
    Hi-Vis Orange
  • Size
    M
  • Number Of Pockets
    1
  • Length
    55 cm
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314199271
  • UPC_NO
    616314199271
  • Weight
    9 kg
  • Width
    43 cm
  • Height
    25 cm
  • Construction Description
    Water Resistant Reinforced Wear Points

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought