Motion
353-2001-OR/2X
Hi-visibility Polyester/pu - 2XL Size, Hi-Vis Orange Color
Mi Item #10875366
MFR #353-2001-OR/2X
Price$59.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Polyester/pu - 2XL Size, Hi-Vis Orange Color
Mi Item #10875366
MFR #353-2001-OR/2X

Mfr description
353-2001-OR/2X ANSI CLASS E HEAVY DUTY
  • Waterproof breathable heavy duty 300 D 100% polyester shell
  • 3M Scotchlite reflective material
  • High-backed design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.97/each

Specifications

Dimensions

  • Size
    2XL

Details

  • Closure Type
    Snap
  • Color
    Hi-Vis Orange
  • Garment Type
    Bib Overall
  • High Visibility
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)