Motion
353-2001-LY/L
ANSI Class E Heavy Duty Waterproof Breathable Bib
Mi Item #10875371
MFR #353-2001-LY/L
Price$59.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class E Heavy Duty Waterproof Breathable Bib
Mi Item #10875371
MFR #353-2001-LY/L

Mfr description
353-2001-LY/L ANSI CLASS E HEAVY DUTY
  • Waterproof breathable heavy duty 300 D 100% polyester shell
  • 3M Scotchlite reflective material
  • High-backed design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.97/each

Specifications

Dimensions

  • Height
    25 cm
  • Length
    55 cm
  • Size
    L
  • Weight
    9 kg
  • Width
    43 cm

Details

  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant Reinforced Wear Points
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    L
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314100215
  • Number Of Pockets
    1
  • UPC_NO
    616314100215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)