1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
353-2002-OR/2X
Hi-visibility Polyester/pu - 2XL Size, Hi-Vis Orange Color
Mi Item #
10875381
MFR #
353-2002-OR/2X
Price
$62.62
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Rainwear
Rain Suits
PIP PROTECTIVE IND.PROD. 353-2002-OR/2X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
353-2002-OR/2X
Hi-visibility Polyester/pu - 2XL Size, Hi-Vis Orange Color
Mi Item #
10875381
MFR #
353-2002-OR/2X
Mfr description
353-2002-OR/2X ANSI CLASS E HEAVY DUTY
Waterproof breathable heavy duty
300 D 100% polyester shell
3M Scotchlite reflective material
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.62
/each
Add to Cart
Specifications
Dimensions
Size
2XL
Details
Color
Hi-Vis Orange
Garment Type
Pants
High Visibility
Yes
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items