Motion
353-2002-OR/4X
ANSI Class E Heavy Duty Waterproof Breathable Pants
MI ITEM #10875383
MFR #353-2002-OR/4X
List Price$62.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class E Heavy Duty Waterproof Breathable Pants
MI ITEM #10875383
MFR #353-2002-OR/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.62/each for your price

Overview

Mfr description
353-2002-OR/4X ANSI CLASS E HEAVY DUTY
  • Waterproof breathable heavy duty
  • 300 D 100% polyester shell
  • 3M Scotchlite reflective material
  • Elastic waist with snap adjustable cuff
  • Side access pockets

Specifications

  • Garment Type
    4XL
  • High Visibility
    Yes
  • Color
    Hi-Vis Orange
  • Size
    4XL
  • Number Of Pockets
    2
  • Length
    58 cm
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314212970
  • UPC_NO
    616314212970
  • Weight
    5 kg
  • Width
    30 cm
  • Height
    15 cm
  • Construction Description
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text