Motion
355-2500AR-LY/4X

PIP PROTECTIVE IND.PROD.
355-2500AR-LY/4X

AR/FR ANSI Type R Class 3 Heavy Duty Waterproof Breathable Jacket
MI ITEM #10875393
MFR #355-2500AR-LY/4X
Price$296.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
355-2500AR-LY/4X

AR/FR ANSI Type R Class 3 Heavy Duty Waterproof Breathable Jacket
MI ITEM #10875393
MFR #355-2500AR-LY/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.66/each

Specifications

Dimensions

  • Height
    30 cm
  • Length
    58 cm
  • Size
    4XL
  • Weight
    9 kg
  • Width
    45 cm

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Construction Description
    D Ring Access Water Resistant
  • Description
    ideal for electrical contractors and utilities, petrochemical, mining, hospital and plant technical maintenance, HVAC, wind energy, hybrid auto mechanics, environmental remediation, welding, telecommunications/cable and emergency services.
  • Garment Type
    4XL
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314219818
  • UPC_NO
    616314219818

Overview

Mfr description
355-2500AR-LY/4X AR/FR ANSI TYPE R
  • 12 oz 100% cotton jersey, polyurethane coated FR shell that is waterproof and breathable
  • ARC rating: ATPV 16.2 cal/cm2
  • Waterproof, breathable and 100% cotton jersey coated FR polyester shell
  • Heat applied FR reflective tape
  • FR resin zipper closure with storm flap
  • Adjustable roll-away hood accommodates hard hat
  • Water-tight "D" ring harness access
  • 2 lower external flap pockets with FR hook and loop closure
  • FR hook and loop cuff adjustment
  • NFPA 70E, ASTM F1891, ASTM F2733, ANSI 107-2015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought