Motion
355-2501AR-LY/5X

PIP PROTECTIVE IND.PROD.
355-2501AR-LY/5X

AR/FR ANSI Class E Heavy Duty Waterproof Breathable Bib
Mi Item #10875401
MFR #355-2501AR-LY/5X
Price$214.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
355-2501AR-LY/5X

AR/FR ANSI Class E Heavy Duty Waterproof Breathable Bib
Mi Item #10875401
MFR #355-2501AR-LY/5X

Mfr description
355-2501AR-LY/5X AR/FR ANSI CLASS E
  • 12 oz 100% cotton jersey, polyurethane coated FR shell that is waterproof and breathable
  • ARC rating: ATPV 16.2 cal/cm2
  • Heat applied FR reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.80/each

Specifications

Dimensions

  • Height
    30 cm
  • Length
    58 cm
  • Size
    5
  • Weight
    9 kg
  • Width
    45 cm

Details

  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant
  • Description
    ideal for electrical contractors and utilities, petrochemical, mining, hospital and plant technical maintenance, HVAC, wind energy, hybrid auto mechanics, environmental remediation, welding, telecommunications/cable and emergency services.
  • Garment Type
    5XL
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314219900
  • UPC_NO
    616314219900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)