Motion
355-2505AR-LY/S
AR/FR ANSI Type R Class 3 Value All Purpose 48" Raincoat
MI ITEM #10875402
MFR #355-2505AR-LY/S
List Price$317.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR ANSI Type R Class 3 Value All Purpose 48" Raincoat
MI ITEM #10875402
MFR #355-2505AR-LY/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.55/each for your price

Overview

Mfr description
355-2505AR-LY/S AR/FR ANSI TYPE R CLASS
  • 12 oz 100% cotton jersey, polyurethane coated FR shell that is waterproof and breathable
  • ARC rating: ATPV 16.2 cal/cm2
  • Waterproof, breathable and 100% cotton jersey coated FR polyester shell
  • Heat applied FR reflective tape
  • FR resin zipper closure with storm flap
  • 2 lower external flap pockets with FR hook and loop closure
  • FR hook and loop cuff adjustment
  • NFPA 70E, ASTM F1891, ASTM F2733, ANSI 107-2015

Specifications

  • Garment Type
    S
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Color
    Hi-Vis Yellow
  • Size
    S
  • Length
    58 cm
  • Description
    ideal for electrical contractors and utilities, petrochemical, mining, hospital and plant technical maintenance, HVAC, wind energy, hybrid auto mechanics, environmental remediation, welding, telecommunications/cable and emergency services.
  • ANSI Class
    R3
  • Manufacturer Upc Number
    616314219917
  • UPC_NO
    616314219917
  • Weight
    9 kg
  • Width
    45 cm
  • Height
    30 cm
  • Construction Description
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text