Motion
355-2505AR-LY/4X

PIP PROTECTIVE IND.PROD.
355-2505AR-LY/4X

Hi-visibility Arc-rated Pu/cotton - 4XL, Hi-Vis Yellow, CottonPolyester, Zipper Closure
Mi Item #10875408
MFR #355-2505AR-LY/4X
Price$317.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
355-2505AR-LY/4X

Hi-visibility Arc-rated Pu/cotton - 4XL, Hi-Vis Yellow, CottonPolyester, Zipper Closure
Mi Item #10875408
MFR #355-2505AR-LY/4X

Mfr description
355-2505AR-LY/4X AR/FR ANSI TYPE R
  • 12 oz 100% cotton jersey, polyurethane coated FR shell that is waterproof and breathable
  • ARC rating: ATPV 16.2 cal/cm2
  • Waterproof, breathable and 100% cotton jersey coated FR polyester shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.55/each

Specifications

Dimensions

  • Height
    30 cm
  • Length
    58 cm
  • Material Weight
    10.3 oz/yd2, 349.23 g/m2
  • Size
    4XL
  • Weight
    9 kg
  • Width
    45 cm

Details

  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant
  • Description
    ideal for electrical contractors and utilities, petrochemical, mining, hospital and plant technical maintenance, HVAC, wind energy, hybrid auto mechanics, environmental remediation, welding, telecommunications/cable and emergency services.
  • Flame Resistant
    Yes
  • Front Closure
    Zipper
  • Garment Type
    Coat
  • Garment Use
    Construction Applications, Electrical Contractors, Emergency Services, Mining, Petrochemical Industry, Wind Energy
  • Group & Class
    Class 3 Type R
  • High Visibility
    Yes
  • Hood Type
    Attached
  • Includes
    Attached Hood
  • Manufacturer Upc Number
    616314219979
  • Material
    CottonPolyester
  • Max Arc Flash Protection
    14 cal/cm2
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Removable Sleeves
    No
  • Reversible
    No
  • UPC_NO
    616314219979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)