Overview
Mfr description
35-C103/L
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Small size fits ladies well
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Non Coating
- ColorBeige
- Manufacturer Upc Number616314123757
- DescriptionUsed for warehousing, parts handling, assembly and food processing.
- Spec Sheet
- Description KeywordSeamlessGlove NoCoat
- UPC_NO616314123757
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data