Overview
Mfr description
360-1500FR-BK
- Modacrylic blend material
- Fits snugly
- Keeps head and ears protected from wind and cool conditions
- Meets ASTM F1506 / NFPA 70E
- PPE 3
Specifications
- ColorBlack
- Manufacturer Upc Number616314190315
- UPC_NO616314190315
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data