Motion
360-BEANNIELY
Winter Beannie Cap with Reflective Stripe
Mi Item #10875420
MFR #360-BEANNIELY
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Winter Beannie Cap with Reflective Stripe
Mi Item #10875420
MFR #360-BEANNIELY

Mfr description
360-BEANNIELY WINTER BEANNIE CAP
  • Silver reflective piping for added low light protection
  • Available in Non-ANSI hi-vis coloring
  • One size fits most
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.09/each

Specifications

Dimensions

  • Length
    50 cm
  • Width
    48 cm

Details

  • Additional Details
    Ideal for use in cold weather work conditions.
  • Color
    Hi-Vis Yellow
  • Colors
    Hi-Vis Yellow
  • Description
    Ideal for use in cold weather work conditions.
  • Description Keyword
    Winter Caps & Liners
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314070488
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314070488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)