Motion
363-1RL3QB
3-Layer Polyester / Foam / Fleece Winter Liner with FR Treated Outer Shell - Regular Length
Mi Item #10875421
MFR #363-1RL3QB
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Layer Polyester / Foam / Fleece Winter Liner with FR Treated Outer Shell - Regular Length
Mi Item #10875421
MFR #363-1RL3QB

Mfr description
363-1RL3QB 3-LAYER
  • 3 layer Polyester/Foam/Fleece
  • Flame Retardant treatment on outer shell
  • FR treated 1 wash
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Length
    47 cm
  • Width
    28 cm

Details

  • Additional Details
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Color
    Black
  • Colors
    Black
  • Description
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314146848
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314146848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)