Motion
364-1195
Thermal EXO Dual Layer Balaclava
Mi Item #10875422
MFR #364-1195
Price$23.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermal EXO Dual Layer Balaclava
Mi Item #10875422
MFR #364-1195

Mfr description
364-1195 THERMAL EXO DUAL LAYER
  • Harnesses heat from the suns powerful solar rays to create an exothermic warming effect, intensifying the warming effect of the material up to 15° F (10°C)
  • Solar Activated Dual-Layer Balaclava provides form-fitting comfort and protection from the extreme weather conditions sealing out the cold, wind, and snow
  • Soft, breathable mesh inner layer, Nylon/Spandex outer layer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.57/each

Specifications

Dimensions

  • Length
    60 cm
  • Width
    27 cm

Details

  • Additional Details
    The Thermal Exo Dual-Layer Balaclava features fabric layering technology that harnesses solar rays from the sun to amplifying the warming effect of the material up to 15°F (10°C). This functional, form-fitting balaclava provides dual layer comfort and protection from the extreme weather conditions, or can be worn with the outer layer down exposing the breathable mesh layer when less insulation is required.
  • Color
    Black
  • Colors
    Black
  • Description
    The Thermal Exo Dual-Layer Balaclava features fabric layering technology that harnesses solar rays from the sun to amplifying the warming effect of the material up to 15°F (10°C). This functional, form-fitting balaclava provides dual layer comfort and protection from the extreme weather conditions, or can be worn with the outer layer down exposing the breathable mesh layer when less insulation is required.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314322266
  • Material
    Spandex, Polyester
  • Package Quantity
    144
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314322266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)