Motion
364-ML2FMP
2-Layer Cotton Twill / Fleece Winter Liner with Mouthpiece and FR Treated Outer Shell - Mid Length
MI ITEM #10875423
MFR #364-ML2FMP
List Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Layer Cotton Twill / Fleece Winter Liner with Mouthpiece and FR Treated Outer Shell - Mid Length
MI ITEM #10875423
MFR #364-ML2FMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.38/each for your price

Overview

Mfr description
364-ML2FMP 2-LAYER COTTON TWILL/FLEECE
  • Mid-length
  • 2 Layers
  • Cotton Twill/Fleece
  • FR treated cotton, up to 30 washes

Specifications

  • Additional Details
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Length
    55 cm
  • Color
    Navy
  • UPC_NO
    616314100796
  • Colors
    Navy
  • Description
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314100796
  • Width
    32 cm
  • Product Type
    Hard Hat Winter Liners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought